Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LTX, Men's 9 in Composite Toe Low Heel Logger Boot, Brown, 10.5, M, GB00669

  • Mfr # GB00669

  • Zoro # G312160796


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00669
Series
LTX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00669
Zoro #
G312160796
UPC #
193715568108
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
M
Height
9 in

Details

Item
Low Heel Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00669
Series
LTX
Waterproof
Yes
Upper Material
Leather
Outsole Material
EVA/Rubber

Description

The Georgia Boot Low Heel LTX logger waterproof work boot is our lightest and most cutting edge logger yet. The upper on this Goodyear welt constructed waterproof boot is made from full grain leather with a high abrasion textile upper and has combination eyelet and hook hardware. This brown boot features our Stretch Gusset Technology, AMP LT comfort insole, and a 5 ribbed steel shank that provides double the width and support of a traditional steel shank. Even with all those comfort features, this boot is 25% lighter than our standard loggers, providing all day comfort and maximum protection. The outsole on this rugged logger is heat, chemical, abrasion, and slip resisting dual density EVA and Carbo Tec Rubber. The composite toe cap on this 9 inch work boot is ergonomically designed to give your toes a better range of motion. This boot meets ASTM F2413 classification.


  • • ASTM F2413 protective toe classification
  • • Goodyear welt construction
  • • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
  • • Removable brush guard kiltie
  • • Full-grain leather upper
  • • 9 Inches in height
  • • ASTM F2413 Electrical Hazard Standard
  • • Georgia waterproof system
  • • Climber Shank XL 5-ribbed steel shank
  • • Composite safety toe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.