Shop GEORGIA BOOT
See all product information
Create Account
Men's 6" Carbon Flex Wedge Waterproof Moc-Toe Work Boot, Brown, Size 7.5
- Mfr # GB00728
- Zoro # G424232916
product price:Â
$
174.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
TPU
Footwear Style
Work
Chain Saw Cut Resistant
No
Upper Material
Full-grain Leather
Size
7.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00728
- Zoro #
- G424232916
- UPC #
- 193715736606
- Country of Origin
- China
- Outsole Material
- TPU
- Footwear Style
- Work
- Chain Saw Cut Resistant
- No
- Upper Material
- Full-grain Leather
- Toe Type
- Moc Toe
- Gender
- Men
- Item
- Georgia Boot Men's 6" Carbon Flex Wedge Waterproof Moc-Toe Work Boot
- Color
- Brown
- Series
- Carbon Flex Wedge
- Footwear Closure Type
- Lace Up
- Upper Boot Material
- Full-grain Leather
- Style Number
- GB00728
- Waterproof
- Yes
- Material
- Leather
Dimensions
- Size
- 7.5
- Footwear Width
- W
- Boot Height
- 6 in
Description
The Georgia Boot GB00728 Carbon Flex Wedge is a lightweight, flexible, and tough work boot built for all-day comfort without sacrificing anything else. This full-grain leather boot features bond welt construction, our Georgia Waterproof System, and a high-performance mesh lining for breathability, and combination eyelet/hook hardware reinforced with a TPU eyestay. A Stretch Gusset makes it easy to pull on while ensuring a secure fit. Inside, the Advanced Memory Polyurethane (AMP) insole delivers superior cushioning and rebound, supported by a fiberglass shank and Counter Lock heel stabilizer for outstanding stability. The heat, abrasion, and slip-resisting co-molded TPU/PU outsole includes flex grooves for enhanced flexibility and natural movement. Loaded with performance features yet still light on your feet, the Carbon Flex Wedge has been tested and meets the ASTM F2892 Electrical Hazard classification - making it the perfect choice for tough jobs that demand comfort, flexibility, and safety. AMP (Advanced Memory Polyurethane) insole Heat, abrasion, and slip-resisting TPU/PU outsole with flex grooves for increased outsole flexibility Fiberglass shank ASTM F2892 electrical hazard standard Full-grain leather upper Georgia waterproof system Bond welt construction High performance mesh lining
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.