Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 10 1/2, W, GB00562

  • Mfr # GB00562

  • Zoro # G906876690


product price:  $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00562
Zoro #
G906876690
UPC #
193715377427
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Waterproof
Yes
Non-Marking Sole
Yes
Heel Style
Defined Heel
Metal Chip Resisting Sole
Yes
Features
Glass Company, Heavy Duty, Metal
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
Internal
Conductive
No
Insulation Type
None
Non Metallic Upper
No
Upper Boot Material
Leather
Liner Material
Mesh
Footwear Construction Type
Injection
Static Dissipative
No
Waterproof Type
Waterproof Bootie
Standards
ASTM F2892
Upper Material
Leather
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Closure Type
Lace Up
Heat Resistant
No
Oil Resisting Sole
Yes
Footwear Shank Type
Fiberglass
Footwear Shank
Yes
For Outdoor Traction
No
Non-Marking Upper
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Insulated
No
Footwear Style
6 in Work Boot
Midsole Material
Polyurethane
Max. Heat Rating
600 Degrees F
Predominant Footwear Color
Black
Removable Insole
Yes
Insole Color
Black
Footwear Sole Pattern
Carbo-tec
Metatarsal Guard Style
Internal
Insole Material
Foam, Polyurethane
Upper Color
Black
Chemical Resisting Sole
Yes
Shank Material
Fiberglass
Outsole Material
Rubber
Puncture Resistant Insole
Yes
Slip-Resistance Rating (SATRA Test Values)
No
Footwear Closure Type
Lace Up
Insole System
Removable
Laces Color
Black
Toe Cap Material
Alloy
Insole Technology
Removable
Heel Definition
Defined Heel
Closure
Lace Up
Maximum Heat Rating
600 Degrees F
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily
0.3
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
600 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Fiberglass
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam, Polyurethane
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.