Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 10, M, GB00562

  • Mfr # GB00562

  • Zoro # G806876677


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00562
Zoro #
G806876677
UPC #
193715377304
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Insole Color
Black
Insole System
Removable
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Carbo-tec
For Outdoor Traction
No
Conductive
No
Features
Glass Company, Heavy Duty, Metal
Footwear Shank Type
Fiberglass
Footwear Construction Type
Injection
Predominant Footwear Color
Black
Standards
ASTM F2892
Puncture Resistant Insole
Yes
Oil Resisting Sole
Yes
Heel Style
Defined Heel
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Metatarsal Guard Style
Internal
Insulated
No
Completely Non Metallic
Yes
Shank Material
Fiberglass
Footwear Closure Type
Lace Up
Heat Resistant
No
Insole Material
Foam, Polyurethane
Waterproof Type
Waterproof Bootie
Chemical Resisting Sole
Yes
Max. Heat Rating
600 Degrees F
Metatarsal Guard
Internal
Upper Color
Black
Non-Marking Sole
Yes
Upper Material
Leather
Laces Color
Black
Slip-Resistance Rating (SATRA Test Values)
No
Closure Type
Lace Up
Footwear Shank
Yes
Upper Boot Material
Leather
Liner Material
Mesh
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
Yes
Non-Marking Upper
No
Static Dissipative
No
Midsole Material
Polyurethane
Insulation Type
None
Style Family
6-Inch Work Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.3
Closure
Lace Up
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.82
Toe Cap Material
Alloy
Maximum Heat Rating
600 Degrees F
Heel Definition
Defined Heel
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Insole Material (PRINT)
Foam, Polyurethane
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
600 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.