Men's 6 in Alloy Toe 6-Inch Work Boot, Black, 9 1/2, W, GB00562

  • Mfr # GB00562

  • Zoro # G206876673


product price:  $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00562
Zoro #
G206876673
UPC #
193715377403
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
GB00562
Waterproof
Yes
Heel Style
Defined Heel
Oil Resisting Sole
Yes
Insulation Type
None
Liner Material
Mesh
Insole System
Removable
Chain Saw Cut Resistant
No
Laces Color
Black
Footwear Construction Type
Injection
Metatarsal Guard
Internal
Footwear Style
6 in Work Boot
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Footwear Shank
Yes
Insulated
No
Metal Chip Resisting Sole
Yes
Conductive
No
Static Dissipative
No
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Upper Color
Black
Heat Resistant
No
Outsole Material
Rubber
Upper Boot Material
Leather
Upper Material
Leather
CSA Footwear Standard
Not Specified
Standards
ASTM F2892
Features
Glass Company, Heavy Duty, Metal
Insole Material
Foam, Polyurethane
Waterproof Type
Waterproof Bootie
Slip-Resistance Rating (SATRA Test Values)
No
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Shank Material
Fiberglass
Closure Type
Lace Up
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Carbo-tec
Max. Heat Rating
600 Degrees F
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Insole Color
Black
Non Metallic Upper
No
Puncture Resistant Insole
Yes
Toe Cap Material
Alloy
Style Family
6-Inch Work Boot
Construction
Direct Attached
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily
0.3
Insole Technology
Removable
Maximum Heat Rating
600 Degrees F
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
600 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam, Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met C/75, MT 75, PR, EH, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.