Men's Loafer Shoe, 8.5 Leather Upper, Steel Toe, 4 in H, Soggy Brown, GS262

  • Mfr # GS262

  • Zoro # G8935324


product price:  $115.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS262
Zoro #
G8935324
UPC #
043538730797
Country of Origin
Dominican Republic

Dimensions

Footwear Width
Medium
Size
8.5
Height
4 in
Heel Height
1 in
Width
M
Overall Height
4 in
Size (PRINT)
8 1/2

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Soggy Brown
Footwear Closure Type
Slip On
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Footwear Construction Type
Welted
Waterproof Type
None
Insulation Type
None
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Style Number
GS262
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Removable Insole
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Conductive
No
Static Dissipative
No
Max. Heat Rating
401 Degrees F
Insulated
No
Non-Marking Sole
No
Completely Non Metallic
No
Non Metallic Upper
No
Insole System
Covered Cushion
Manufacturers Suggested Sole Slip Rating
Fair
Standards
ASTM F2413
Resists
Oils
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heat Resistant
Yes
Series
GIANT
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Defined Heel
Toe Cap Material
Steel
Maximum Heat Rating
401 Degrees F
Insole Technology
Covered Cushion
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.55
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Construction
Welted
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Oily
0.31
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
401 Degrees F
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number GS262

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products