
Men's Waterproof Chelsea Work Boot, 8 M, Steel Toe, 4 in H, Brown, GB00337
Mfr # GB00337
Zoro # G1287880
product price:Â $165.00
/pr
Free Shipping & Returns
Key Features
Size
8
Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00337
Zoro #
G1287880
UPC #
193715032043
Country of Origin
China
Dimensions
Size
8
Width
M
Height
4 in
Footwear Width
M
Details
Item
Waterproof Chelsea Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00337
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
SPR Leather
Description
If you're looking for a lightweight slip on work boot with heavy duty performance features, look no further than the Georgia Boot Eagle One steel toe waterproof Chelsea work boot. Built with a combination cement and San Crispino construction, the upper is crafted from full-grain SPR leather and features twin gore panels and nylon pull tabs for an easy on of the boot. The steel toe cap is Ergo-Fit, which simply means it's designed to match the shape of your foot, allowing more toe room without compromising protection. This slip on steel toe Chelsea boot meets ASTM 2413 impact and compression standards. Inside is lined in mesh and equipped with the Georgia Waterproof System. It prevents muck or water from seeping in when working in wet conditions. Additionally, you'll find the removable AMP (Advanced Memory Polyurethane) insole. A layer of polyurethane topped with memory foam for premium comfort all day long. The oil, slip, chemical, heat and abrasion resistant rubber outsole includes an EVA midsole to cushion and a wide TPU Shovel Shank for added durability. It meets the electrical hazard standards outlined by ASTM F2413 for protective toe footwear. Designed for rugged performance and supreme comfort, the Eagle One collection is a great choice for outdoor work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.