Men's Waterproof Hiker Boot, 10.5 W, Leather, 6 in H, Black Charcoal

  • Mfr # GB00399

  • Zoro # G408465934


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
Yes
Insulated
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00399
Zoro #
G408465934
UPC #
193715151133
Country of Origin
China

Dimensions

Size
10.5
Width
W
Height
6 in

Details

Item
Waterproof Hiker Boot
Color
Black Charcoal
Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
Yes
Insulated
No
Gender
Men's

Description

Go from work to trail in the men's Georgia Boot Eagle Trail waterproof work boot. Built with a cement construction, this plain toe waterproof hiker style work boot is incredibly lightweight and flexible with tons of comfort features.This 6-inch work boot features a black and grey full-grain leather upper, dual functioning hardware, and a molded collar for added comfort. It comes with two pairs of shoe laces in red and black.Equipped with the Georgia Waterproof System, this work boot is guaranteed to keep water and muck out when working in wet conditions. The interior lined with a soft mesh material, while feet rest upon a removable AMP LT memory foam insole. A fiberglass shank, cushioning EVA midsole, and Carbo-Tec Rubber outsole make up the foundation of this boot. The outsole features a multi-directional grip tread pattern and is heat, chemical, abrasion, oil and slip resisting. This hiker work boot meets ASTM F2892 electrical hazard standards for soft toe safety footwear.


  • • Georgia waterproof system
  • • High performance mesh lining
  • • Full-grain leather upper
  • • Combination eyelet/hook hardware
  • • Molded collar for superior comfort
  • • AMP LT insole with memory foam
  • • Fiberglass shank
  • • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • • 6 Inches in height
  • • Weight: 3.0 pounds per pair for a size 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.