Rowan Men's Steel Toe Work Safety Boots, Size 7

  • Mfr # 77280-7.0

  • Zoro # G822840003


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Waterproof
Yes
Width
Medium
Toe Type
Steel
Size
7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77280-7.0
Zoro #
G822840003
UPC #
885999093598
Country of Origin
Viet Nam

Dimensions

Width
Medium
Size
7

Details

Color
Black
Waterproof
Yes
Toe Type
Steel
Upper Material
Leather
Item
Boots

Description

These durable general use boots provide oil-, clog- and slip-resistance for performance in indoor and outdoor applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.