Men's Waterproof Logger Boot, 10 M, Steel Toe, 8 in H, Worn Saddle, G9382

  • Mfr # G9382

  • Zoro # G8594092


product price: $265.00
/pr
Free Shipping & Returns

Key Features

Size
10
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9382
Zoro #
G8594092
UPC #
043538649501
Country of Origin
Dominican Republic

Dimensions

Size
10
Width
M
Height
8 in
Footwear Width
Wide
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
10

Details

Item
Waterproof Logger Boot
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
For Outdoor Traction
Yes
Footwear Construction Type
Welted
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
Gore-Tex
Non Metallic Upper
No
Completely Non Metallic
No
Predominant Footwear Color
Brown
Insulation Weight
400 g
Non-Marking Sole
Yes
Footwear Shank Type
Steel
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Footwear Sole Pattern
Lug
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Insulated
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Conductive
No
Insole System
Removable Polyurethane Footbed
Insulation Type
Thinsulate(R)
Metatarsal Guard
No
Static Dissipative
No
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Footwear Style
Logger Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Flat Heel
Slip Resistant
No
Heat Resistant
Yes
Upper Color
Tan
Non-Marking Upper
No
Series
COMFORT CORE
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Insole Material
Polyurethane
Construction
Welted
Insole Technology
Removable
Style Family
Logger Boot
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Toe Cap Material
Steel
Insulation Technology
Thinsulate(R)
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insulation Weight (PRINT)
400 g
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number G9382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.