Men's Waterproof Logger Boot, 11 1/2 W, Steel Toe, 8 in H, Worn Saddle, G9382

  • Mfr # G9382

  • Zoro # G8935132


product price:  $265.00
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G9382
Zoro #
G8935132
UPC #
043538649433
Country of Origin
Dominican Republic

Dimensions

Size
11 1/2
Width
W
Height
8 in
Heel Height
1 in or Greater
Footwear Width
Medium
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
Waterproof Logger Boot
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Insulated
Yes
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Insole System
Removable Polyurethane Footbed
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Footwear Shank Type
Steel
For Outdoor Traction
Yes
Insulation Weight
400 g
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
Thinsulate(R)
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Gore-Tex
Upper Boot Material
All Leather
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Metatarsal System
No
Wide Toe Cap
No
Footwear Style
Logger Boot
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
Yes
Upper Color
Tan
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
COMFORT CORE
Slip Resistant
No
Heel Style
Flat Heel
Heel Definition
Flat Heel
Toe Cap Material
Steel
Closure
Lace Up
Construction
Welted
Insulation Technology
Thinsulate(R)
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Style Family
Logger Boot
Insole Technology
Removable
Insole Material
Polyurethane
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
Yes
Insulation Weight (PRINT)
400 g
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number G9382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.