Men's 6-Inch Work Boot, 8 1/2 W, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225
  • Zoro # G205258463
product price: 
$
95.99
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8225
Zoro #
G205258463
UPC #
617420222945
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Height
6 in
Footwear Width
W
Boot Height
6 in
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Max. Heat Rating
300 Degrees F
Static Dissipative
No
Footwear Style
6 in Work Boot
Footwear Shank
Yes
Outsole Color
Black
Insole System
Removable
Predominant Footwear Color
Brown
Upper Color
Brown
Completely Non Metallic
No
Conductive
No
Non-Marking Upper
No
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Heel Style
Defined Heel
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Footwear Construction
Direct Attach
Toe Style
Round Toe
Upper Boot Material
All Leather
Insole Material
Memory Foam
Insulation Type
None
Heat Resistant
Yes
Liner Material
Nylon
Insulated
No
Last Number or Name
8225
Insole Color
Black
Midsole Technology
Direct Attach
Laces Color
Black
Electrical Hazard Rated
Yes
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Removable Insole
Yes
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
CSA Footwear Standard
No
Metatarsal Guard Style
None
Wide Toe Cap
No
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Slip Resistant
Yes
Non Metallic Upper
No
Closure Type
Lace Up
Shank Material
Nylon
Metatarsal Guard
No
Waterproof Type
Waterproof Membrane
Chain Saw Cut Resistant
No
Lugs
Metal
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Front Lace
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Resists
Oils, Slips
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Standards
ASTM F2413-18
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Slip-Resistance Value - Mark II - Dry
1
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Heel Definition
Defined Heel
Liner Material (PRINT)
Nylon
Construction
Cemented
Closure
Lace Up
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
6-Inch Work Boot
Midsole Technology (PRINT)
Direct Attach
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating
300 Degrees F
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily/Wet
0.4
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.