Men's Waterproof Logger Boot, 11 M, Steel Toe, 8 in H, Worn Saddle, G9382

  • Mfr # G9382

  • Zoro # G8594126


product price: $265.00
/pr
Free Shipping & Returns

Key Features

Size
11
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G9382
Zoro #
G8594126
UPC #
043538649525
Country of Origin
Dominican Republic

Dimensions

Size
11
Width
M
Height
8 in
Footwear Width
Wide
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
11

Details

Item
Waterproof Logger Boot
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh, Nylon
Toe Shape
Round
Ninety Degree Heel
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Metatarsal Guard
No
Conductive
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Metatarsal System
No
Upper Material Description
Full Grain Leather
Insulation Weight
400 g
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Footwear Style
Logger Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
Thinsulate(R)
Wide Toe Cap
No
Insole System
Removable Polyurethane Footbed
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Waterproof Type
Gore-Tex
Footwear Shank Type
Steel
Footwear Construction Type
Welted
Non-Marking Sole
Yes
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
Yes
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
Yes
Upper Color
Tan
Slip Resistant
No
Series
COMFORT CORE
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Insole Material
Polyurethane
Toe Cap Material
Steel
Style Family
Logger Boot
Insole Technology
Removable
Insulation Technology
Thinsulate(R)
Heel Definition
Flat Heel
All-Leather Upper
Yes
Construction
Welted
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Insulation Weight (PRINT)
400 g
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number G9382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.