
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 8D
Mfr # A8816-8D
Zoro # G622926174
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Closure Type
Lace Up
Waterproof
Yes
Color
Black
Midsole Material
EVA
Series
Blacksmith
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8816-8D
Zoro #
G622926174
UPC #
810151188270
Country of Origin
China
Dimensions
Size
8
Footwear Width
D
Width
D
Details
Closure Type
Lace Up
Waterproof
Yes
Color
Black
Midsole Material
EVA
Item
Boot
Series
Blacksmith
Liner Material
Textile
Gender
Men
Metatarsal Guard (Yes, No)
No
Style Number
A8816
Upper Material
Leather
Toe Type
Aluminum
Outsole Material
Rubber
Removable Insole
Yes
Standards
AT, EH, WP, SR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.