Men's Waterproof Logger Boot, 11 W, Steel Toe, 8 in H, Worn Saddle, G9382

  • Mfr # G9382

  • Zoro # G8594117


product price:  $265.00
/pr
Free Shipping & Returns

Key Features

Size
11
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G9382
Zoro #
G8594117
UPC #
043538649426
Country of Origin
Dominican Republic

Dimensions

Size
11
Width
W
Height
8 in
Heel Height
1 in or Greater
Footwear Width
Medium
Size (PRINT)
11
Overall Height
8 in

Details

Item
Waterproof Logger Boot
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
For Outdoor Traction
Yes
Footwear Style
Logger Boot
Insole System
Removable Polyurethane Footbed
Removable Insole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Insulated
Yes
Footwear Sole Pattern
Lug
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Insulation Weight
400 g
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Liner Material
Mesh, Nylon
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Static Dissipative
No
Chemical Resisting Sole
Yes
Insulation Type
Thinsulate(R)
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Good
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Footwear Construction Type
Welted
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Gore-Tex
Metatarsal System
No
Non-Marking Sole
Yes
Toe Shape
Round
Conductive
No
Predominant Footwear Color
Brown
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
COMFORT CORE
Upper Color
Tan
Heat Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
No
Non-Marking Upper
No
All-Leather Upper
Yes
Toe Cap Material
Steel
Insulation Technology
Thinsulate(R)
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Construction
Welted
Insole Technology
Removable
Style Family
Logger Boot
Insole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insulation Weight (PRINT)
400 g
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon Mesh
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number G9382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.