Men's Waterproof Logger Boot, 12 W, Steel Toe, 8 in H, Worn Saddle, G9382

  • Mfr # G9382

  • Zoro # G8594144


product price: $265.00
/pr
Free Shipping & Returns

Key Features

Size
12
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9382
Zoro #
G8594144
UPC #
043538649549
Country of Origin
Dominican Republic

Dimensions

Size
12
Width
W
Height
8 in
Heel Height
1 in or Greater
Footwear Width
Wide
Overall Height
8 in
Size (PRINT)
12

Details

Item
Waterproof Logger Boot
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Conductive
No
Static Dissipative
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Gore-Tex
Upper Material Description
Full Grain Leather
Footwear Style
Logger Boot
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Toe Shape
Round
Max. Heat Rating
572 Degrees F
For Outdoor Traction
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
Yes
Footwear Shank Type
Steel
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Weight
400 g
Footwear Construction Type
Welted
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Insulated
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Ninety Degree Heel
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable Polyurethane Footbed
Insulation Type
Thinsulate(R)
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Heat Resistant
Yes
Upper Color
Tan
Non-Marking Upper
No
Heel Style
Flat Heel
Series
COMFORT CORE
Metatarsal Guard Style
None
Maximum Heat Rating
572 Degrees F
Insole Technology
Removable
Heel Definition
Flat Heel
Style Family
Logger Boot
Insulation Technology
Thinsulate(R)
Toe Cap Material
Steel
Closure
Lace Up
Construction
Welted
All-Leather Upper
Yes
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insulation Weight (PRINT)
400 g
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number G9382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.