Men's Waterproof Logger Boot, 13 W, Steel Toe, 8 in H, Worn Saddle, G9382

  • Mfr # G9382

  • Zoro # G8594153


product price:  $265.00
/pr
Free Shipping & Returns

Key Features

Size
13
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G9382
Zoro #
G8594153
UPC #
043538649457
Country of Origin
Dominican Republic

Dimensions

Size
13
Width
W
Height
8 in
Footwear Width
Medium
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
8 in

Details

Item
Waterproof Logger Boot
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Waterproof Type
Gore-Tex
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
Yes
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Removable Polyurethane Footbed
Ninety Degree Heel
No
Insulation Weight
400 g
Footwear Shank Type
Steel
Non Metallic Upper
No
Shank Material
Steel
Puncture Resistant Insole
No
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
572 Degrees F
Footwear Style
Logger Boot
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Removable Insole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Insulation Type
Thinsulate(R)
Metatarsal System
No
Predominant Footwear Color
Brown
Conductive
No
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Flat Heel
Slip Resistant
No
Non-Marking Upper
No
Heat Resistant
Yes
Upper Color
Tan
Series
COMFORT CORE
Metatarsal Guard Style
None
Toe Cap Material
Steel
Insole Material
Polyurethane
Insulation Technology
Thinsulate(R)
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Insole Technology
Removable
Construction
Welted
Style Family
Logger Boot
Heel Definition
Flat Heel
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Nylon Mesh
Insulation Weight (PRINT)
400 g
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number G9382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.