
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 11.5EE
Mfr # A8815-11.5EE
Zoro # G322925484
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Series
Blacksmith
Style Number
A8815
Waterproof
Yes
Removable Insole
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8815-11.5EE
Zoro #
G322925484
UPC #
810151188065
Country of Origin
China
Dimensions
Size
11.5
Footwear Width
EE
Width
EE
Details
Item
Boot
Series
Blacksmith
Style Number
A8815
Waterproof
Yes
Removable Insole
Yes
Upper Material
Leather
Metatarsal Guard (Yes, No)
No
Closure Type
Lace Up
Outsole Material
Rubber
Midsole Material
EVA
Liner Material
Textile
Standards
AT, EH, WP, SR
Gender
Men
Toe Type
Aluminum
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.