Men's Waterproof Wellington Work Boot, 14 W, Steel Toe, 10 in H, Brown, G4603

  • Mfr # G4603

  • Zoro # G1282761


product price:  $205.00
/pr
Free Shipping & Returns

Key Features

Size
14
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
G4603
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G4603
Zoro #
G1282761
UPC #
885192101267
Country of Origin
China

Dimensions

Size
14
Width
W
Height
10 in
Footwear Width
W

Details

Item
Waterproof Wellington Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
G4603
Toe Type
Steel
Upper Boot Material
Leather/Suede

Description

Georgia Athens Steel Toe Waterproof Wellington is a moc-toe pull-on boot. Georgia Boot's Waterproof System keeps feet dry. Air gets in, but water can't. Dry feet are happy feet. This boot also offers you safety on the job with ASTM certification for its steel toe and electrical hazard protection. The Athens collection offers both comfort and stability. Anchor Disk Technology includes a TPU stabilizer with a built-in shank that absorbs shock and provides additional support and comfort in the areas that need it most. Georgia Boot's AMP (advanced memory polyurethane) insole is a unique dual layer of polyurethane on the bottom layer for maximum cushioning and a memory foam top layer to ensure the boot's insole is custom molded to your foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.