Men's Waterproof Western Work Boot, 12 M, Alloy Toe, 11 in H, Brown/Orange, GB00672

  • Mfr # GB00672

  • Zoro # G712162635


product price:  $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown/Orange
Gender
Men's
Waterproof
Yes
Style Number
GB00672
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00672
Zoro #
G712162635
UPC #
193715568856
Country of Origin
China

Dimensions

Size
12
Width
M
Height
11 in

Details

Item
Waterproof Western Work Boot
Color
Brown/Orange
Gender
Men's
Waterproof
Yes
Style Number
GB00672
Toe Type
Alloy
Outsole Material
EVA/Rubber
Upper Boot Material
Leather

Description

A lightweight and flexible fit that bends to meet the hefty demands of your day. The Carbo Tec FLX alloy toe waterproof pull on is our newest 11in square toe western work boot featuring our ultra comfortable AMP advanced memory polyurethane insole. This full grain leather brown and rust boot is equipped with leather pull loops and our FLX FIT technology on the rear for easy on and off. The EVA midsole, the double wide fiberglass Shovel Shank XL, and the rubber outsole are attached to the upper through a flexible Cement Construction. Our Carbo Tec outsole is not only oil and slip resistant but possesses great abrasion, chemical and heat resistant properties as well. The alloy toe cap on this lightweight work boot is ergonomically designed to give your toes a better range of motion. This boot meets ASTM F2413 classification.


  • • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • • Full-grain leather upper
  • • Georgia waterproof system
  • • Cement construction
  • • Fiberglass shank
  • • Alloy safety toe for lightweight protection
  • • AMP (Advanced Memory Polyurethane) insole
  • • ASTM F2413 Electrical Hazard Standard
  • • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
  • • ASTM F2413 protective toe classification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.