
Men's Waterproof Western Work Boot, 13 M, Steel Toe, 11 in H, Brown, Navy, GB00437
Mfr # GB00437 M 130
Zoro # G408466009
product price:Â $215.00
/pr
Free Shipping & Returns
Key Features
Color
Brown, Navy
Gender
Men's
Waterproof
Yes
Style Number
GB00437
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GB00437 M 130
Zoro #
G408466009
UPC #
193715184568
Country of Origin
China
Dimensions
Size
13
Width
M
Height
11 in
Details
Item
Waterproof Western Work Boot
Color
Brown, Navy
Gender
Men's
Waterproof
Yes
Style Number
GB00437
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA/Rubber
Standards
ASTM F2413
Resists
Heat, Chemical, Abrasion & Slips
Upper Boot Material
SPR Leather
Features
Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole, Goodyear welt construction, ASTM F2413 protective toe classification
Insulated
No
Description
Georgia Boot produces America's most comfortable work boots. The Carbo-Tec LT has a Western style with Georgia Boot comfort and safety features.This Goodyear welt-constructed, steel toe waterproof work boot has a lightweight feel with heavy duty performance. The upper is made of premium barnyard proof SPRTM leather and features leather pull straps and a back zipper for easy pull on. A Counter Lock System locks your heel in place to prevent slippage when you walk and acts as a protectant when kicking off your boot.The Ergo-Fit steel toe cap is designed to match the shape of your foot. It gives your toes more range of motion while still maintaining ASTM F2413 I/C 75 impact and compression standards for safety toe footwear. And this boot also meets ASTM standards for electrical hazards.The inside is lined with soft mesh material and equipped with the Georgia Waterproof System. The removable Quick Response insole is made from a polyurethane foam that compresses as you step and quickly bounces back to its original form.The foundation of this boot is built for ultimate durability. A fiberglass shank adds stability and arch support while the thick EVA midsole absorbs shock and cushions with each step. The Carbo-Tec Rubber outsole is made of our special blend of rubber that makes it heat, chemical, abrasion, oil and slip resisting. Buy your pair of these comfortable, convenient Western-inspired pull-on boots by Georgia Boot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.