This item is Discontinued.

Georgia Boot Men's Waterproof Work Boot, 11 M, Steel Toe, 6 in H, Dark Chocolate, G6633 G6633

Men's Waterproof Work Boot, 11 M, Steel Toe, 6 in H, Dark Chocolate, G6633 (Discontinued)

  • Mfr # G6633
  • Zoro # G3874981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G6633
Zoro #
G3874981
UPC #
043538986293
Country of Origin
China

Dimensions

Size
11
Width
M
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
11

Details

Item
Waterproof Work Boot
Color
Dark Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G6633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Insulation Type
None
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.78
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Non Metallic Upper
No
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Insulated
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Removable Insole
Yes
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Footwear Sole Pattern
Cleated
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Insole System
EVA
Static Dissipative
No
Midsole Material
Polyurethane
Footwear Style
6 in Work Boot
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Waterproof Type
Gore-Tex
Upper Boot Material
All Leather
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Predominant Footwear Color
Brown
Resists
Chemicals, Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Black, Brown
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Series
MUD DOG
Heat Resistant
Yes
Material
Rubber and Leather
Construction
Cemented
Insole Material
EVA
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.98
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.78
Closure
Lace Up
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Chocolate, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.