Men's Waterproof Work Boot, 14 M, Steel Toe, 8 in H, Brown, GB00674

  • Mfr # GB00674

  • Zoro # G712164486


product price:  $160.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00674
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00674
Zoro #
G712164486
UPC #
193715567910
Country of Origin
Unknown

Dimensions

Size
14
Width
M
Height
8 in

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00674
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
Leather

Description

Hardworking, dependable boots at a giant value; it's what we've done since 1937. The Georgia Boot Core 37 steel toe waterproof work boot will keep your feet comfortable for long hours, on and off the job. The upper on this 8 inch lace up is crafted in durable full grain brown leather with a textile detail. It is made with a cement construction and features antique brass hardware. The steel toe cap is ERGO Fit, which allows for a better range of motion by matching the shape of your foot without compromising the protection required by ASTM 2413 for protective toe footwear. Designed with your comfort in mind, this boot features our cutting edge AMP Advanced Memory Polyurethane insole, a favorite among Georgia Boot customers for its unmatched comfort. It also has the Georgia Waterproof System, which keeps your feet dry when working in wet conditions. The foundation of this work boot starts with a steel shank for added support and durability, followed by a heat, chemical, abrasion, and slip resisting Carbo Tec Rubber Outsole.


  • • Cement construction
  • • AMP (Advanced Memory Polyurethane) insole
  • • Georgia waterproof system
  • • ASTM F2413 protective toe classification
  • • Steel Toe
  • • Heat, chemical, abrasion, and slip-resisting Carbo-Tec Rubber outsole
  • • Steel shank
  • • 8 Inches in height
  • • Full-grain leather upper
  • • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.