Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Waterproof Work Boot, 9 M, Steel Toe, 8 in H, Chocolate, G8341

  • Mfr # G8341

  • Zoro # G8934703


product price: $235.00
/pr
Free Shipping & Returns

Key Features

Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G8341
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8341
Zoro #
G8934703
UPC #
043538056941
Country of Origin
Dominican Republic

Dimensions

Size
9
Width
M
Height
8 in
Heel Height
1 in or Greater
Footwear Width
Medium
Overall Height
8 in
Size (PRINT)
9

Details

Item
Waterproof Work Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G8341
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Insole System
PU
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Footwear Shank Type
Steel
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace Up
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Static Dissipative
No
Metatarsal Guard
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Max. Heat Rating
620 Degrees F
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Gore-Tex
Upper Boot Material
All Leather
Footwear Construction Type
Welted
Metatarsal System
No
Oil Resisting Sole
Yes
Insulation Type
None
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Fair
Standards
ASTM F2413
Resists
Oils
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
COMFORT CORE
Slip Resistant
No
Upper Color
Black, Brown
Heat Resistant
Yes
Heel Style
Defined Heel
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.72
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.12
Slip-Resistance Value - Mark II - Wet
0.65
Insole Material
Polyurethane
Closure
Lace Up
Maximum Heat Rating
620 Degrees F
Style Family
8-Inch Work Boot
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
620 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number G8341

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.