Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Waterproof Work Boot, 9.5 W, Steel Toe, 6 in H, Brown, G7603

  • Mfr # G7603

  • Zoro # G1232790


product price: $191.99
/pr
Free Shipping & Returns

Key Features

Size
9.5
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
G7603
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7603
Zoro #
G1232790
UPC #
885192098253
Country of Origin
China

Dimensions

Size
9.5
Width
W
Height
6 in
Footwear Width
W

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
G7603
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
Leather/Suede

Description

Georgia Athens Steel toe Waterproof Work Shoe gives you extreme comfort and stability while keeping feet dry and protected. Part of the Athens Collection, this shoe features Anchor Disk Technology to anchor your foot in comfort and stability. The TPU stabilizer with built-in shank is layered between materials to absorb shock and provide additional support and comfort in the areas that need it most. Added comfort comes from the Georgia Boot's AMP (advanced memory polyurethane) insole. It's a unique dual layer of polyurethane on the bottom layer for maximum cushioning and a memory foam top layer to ensure the boot's insole is custom molded to your foot. Built with the Georgia Waterproof System, this shoe stands up to rain and mud. Air gets in, but water can't. There's a 100 percent guarantee that your feet stay dry. Equipped with a steel toe, this boot meets ASTM standards for protective toe and electrical hazard. The rubber outsole resists chemicals, oils and slips while remaining flexible and cushioning. Made of soft, waterproof brown leather, this 6" lace-up, moc-toe has a padded collar and tongue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.