Shop NAUTILUS SAFETY FOOTWEAR

Men's Athletic Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Gray/Red, 7 1/2 Wide

  • Mfr # N1343 7.5W
  • Zoro # G9047071

product price: 
$
84.99
/pr

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1343 7.5W
Zoro #
G9047071
UPC #
617420028639
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Gray/Red
Footwear Closure Type
Lace Up
Predominant Footwear Color
Gray
Insulation Type
None
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.95
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Insulated
No
Footwear Construction Type
Cemented
Midsole Material
EVA
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.65
Completely Non Metallic
No
Upper Boot Material
Leather/Mesh
Removable Insole
Yes
Liner Material
Polyester
Upper Material Description
Leather/Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Cush Polyurethane
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
Conductive
No
Style Number
N1343
Metal Chip Resisting Sole
No
Footwear Shank Type
None
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Mark II Slip Test Results- Dairy Tile Oily
0.26
Resists
Oils, Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Series
1343
Upper Color
Gray
Heat Resistant
No
Closure
Lace Up
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.65
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.28
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.25
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Polyester
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Wire Color
Gray/Red

Dimensions

Footwear Width
Wide
Size
7 1/2
Height
4 in
Heel Height
1/2 in
Width
EE
Size (PRINT)
7 1/2
Overall Height
4 in

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number N1343

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.