Men's Wellington Boot, 10.5, Composite Toe, 11 in H, Light Brown, GB00243

  • Mfr # GB00243

  • Zoro # G7128812


product price:  $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Light Brown
Width
M
Style Number
GB00243
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00243
Zoro #
G7128812
UPC #
718562856859
Country of Origin
China

Dimensions

Size
10.5
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
10 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Light Brown
Style Number
GB00243
Upper Boot Material
All Leather
Waterproof
Yes
Toe Shape
Round
Predominant Footwear Color
Brown
Static Dissipative
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Standards
ASTM F2413-11 I/75 C/75 EH
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.81
Liner Material
Mesh
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Max. Heat Rating
600 Degrees F
Waterproof Type
Georgia Boot Waterproof
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.35
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Non Metallic Upper
No
Conductive
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Footwear Sole Pattern
Multi Pattern
Removable Insole
Yes
Puncture Resistant Insole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Muddog
Footwear Shank Type
Fiberglass
Insulated
No
Shank Material
Fiberglass
Insole System
AMP Polyurethane, Memory Foam
Metatarsal System
No
Footwear Style
Wellington Boot
Outsole Material
Rubber
Midsole Material
EVA
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.75
Footwear Closure Type
Pull On
Ninety Degree Heel
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Foam, Polyurethane
Toe Cap Material
Composite
Closure
Pull On
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Insole Technology
AMP(TM)
Slip-Resistance Value - Mark II - Oily
0.35
Slip-Resistance Value - Mark II - Wet
0.75
Slip-Resistance Value - Mark II - Dry
0.81
Construction
Cemented
All-Leather Upper
Yes
Maximum Heat Rating
600 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
600 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam, Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Light Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.