Shop KEEN

Women's Hiker Shoe, 7 Leather, Mesh Upper, Steel Toe, 3 in H, Magnet/Rose, 1023232

  • Mfr # 1023232
  • Zoro # G8643319

product price: 
$
155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1023232
Zoro #
G8643319
UPC #
191190542415
Country of Origin
Multiple
Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Magnet/Rose
Footwear Closure Type
Lace Up
Upper Boot Material
Leather/Mesh
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Insulated
No
Puncture Resistant Insole
No
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Siped
Predominant Footwear Color
Gray
Chemical Resisting Sole
No
Liner Material
Mesh
Insole System
Removable
Non Metallic Upper
Yes
Midsole Material
EVA, Polyurethane
Metatarsal System
No
Max. Heat Rating
370 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
1.01
Insulation Type
None
Static Dissipative
No
Toe Shape
Round
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
For Outdoor Traction
No
Style Number
1023232
Last Number or Name
Flint II
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Wide Toe Cap
Yes
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
ESS
Completely Non Metallic
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
CSA Standards Met
No Puncture-Resistant Sole
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating (PRINT)
370 Degrees F
Metatarsal Guard (PRINT)
No
Style Family
Hiker Shoe
Maximum Heat Rating
370 Degrees F
Construction
Cemented
Midsole Technology (PRINT)
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA, Polyurethane
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
Yes
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology
Dual Density
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Wire Color
Magnet/Rose

Dimensions

Footwear Width
W
Size
7
Heel Height
1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
7

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Magnet/Rose, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1023232, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.