Men's Wellington Boot, 13 M, Steel Toe, 9 in H, Soggy Brown, G4374

  • Mfr # G4374
  • Zoro # G8932612
product price: 
$
185.00
/pr
Free Shipping & Returns

Key Features

Size
13
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G4374
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G4374
Zoro #
G8932612
UPC #
043538404193
Country of Origin
Dominican Republic
Item
Wellington Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G4374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
401 Degrees F
Footwear Closure Type
Pull On
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Metatarsal Guard
No
Footwear Construction Type
Welted
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Liner Material
Fabric
Chemical Resisting Sole
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Electrical Hazard Rated
Yes
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Insulation Type
None
Insulated
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Gore-Tex
Predominant Footwear Color
Brown
Static Dissipative
No
Footwear Shank Type
Steel
Shank Material
Steel
Upper Boot Material
All Leather
Footwear Sole Pattern
Lug
Completely Non Metallic
No
Insole System
Covered Cushion
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Fair
Standards
ASTM F2413
Resists
Oils
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Series
GIANT
Heel Style
Flat Heel
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Slip Resistant
No
Insole Technology
Covered Cushion
Maximum Heat Rating
401 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
Wellington Boot
All-Leather Upper
Yes
Closure
Pull On
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.55
Slip-Resistance Value - Mark II - Wet
0.51
Maximum Heat Rating (PRINT)
401 Degrees F
Liner Material (PRINT)
Textile
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Wire Color
Soggy Brown

Dimensions

Size
13
Width
M
Height
9 in
Heel Height
1 in
Footwear Width
Medium
Overall Height
9 in
Size (PRINT)
13

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number G4374

Ratings & reviews