
Men's Wellington Work Boot, 15 M, Steel Toe, 12 in H, Soggy Brown, G5655
Mfr # G5655
Zoro # G1294670
product price:Â $167.00
/pr
Free Shipping & Returns
Key Features
Size
15
Width
M
Color
Soggy Brown
Gender
Men's
Waterproof
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G5655
Zoro #
G1294670
UPC #
43538525218
Country of Origin
China
Dimensions
Size
15
Width
M
Height
12 in
Footwear Width
M
Details
Item
Wellington Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G5655
Toe Type
Steel
Upper Boot Material
SPR Leather
Liner Material
Moisture-Wicking Mesh
Description
When you're wearing these Georgia Muddog wellington boots, you'll appreciate the softness and durability of the quality brown full-grain leather. You're really going to like the molded TPU shell; it's waterproof, protects against abrasions and allows you to slop through the mud without worrying that the leather upper will be harmed. Pull tabs and finger holes help you get these steel toe work boots on without any difficulty. These Georgia Muddog boots meet ASTM standards for protective and electrical hazard. The mesh lining of these men's work boots has been made from a lightweight material; you won't have to worry about it feeling cumbersome; plus this material is able to wick away moisture. To keep your feet comfortable, Georgia inserted a Comfort Core insole; its cushioning will comfort your feet and help absorb shock. It also has an Air Flow System that pushes air up through the insole to keep your feet dry, comfortable and cool. Apart from its resistance to abrasions, chemicals, heat and oils that allows it to hold up well, the Phoenix rubber outsole also supplies cushioning and flexibility. The work boots are comfortable, are built with great safety features and are durable. When you're looking for new work footwear, these Georgia Muddog Pull-On Steel Toe Work Boots are an excellent choice.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.