Men's Western Boot, 11.5, Composite Toe, 11 in H, Brown, GB00239

  • Mfr # GB00239

  • Zoro # G7120379


product price: $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
GB00239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00239
Zoro #
G7120379
UPC #
718562851984
Country of Origin
China

Dimensions

Size
11.5
Width
W
Footwear Width
W
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00239
Upper Boot Material
All Leather
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Toe Shape
Round
Footwear Style
Western Boot
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.57
Static Dissipative
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Outsole Material
Rubber
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Welted
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Waterproof Type
Georgia Boot Waterproof
Footwear Sole Pattern
Multi Pattern
Upper Material Description
Leather
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Mesh
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Fiberglass
Metatarsal System
No
Footwear Closure Type
Pull On
Non-Marking Sole
Yes
Insulation Type
None
Standards
ASTM F2413-11 I/75 C/75 EH
Conductive
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Last Number or Name
Carbo-Tec LT
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Max. Heat Rating
600 Degrees F
Footwear Shank Type
Non-Metallic
Midsole Material
EVA
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.27
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Polyurethane
Construction
Welted
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.46
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.27
Closure
Pull On
Style Family
Western Boot
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
600 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number GB00239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.