Deuce Mid - Women's - SD10 CT SF SR- Brown/Tan - 8W

  • Mfr # AW6213-8W

  • Zoro # G922926164


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Outsole Material
Rubber
Gender
Women
Series
Deuce
Standards
SR, SD10, IC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW6213-8W
Zoro #
G922926164
UPC #
617420315654
Country of Origin
Viet Nam

Dimensions

Footwear Width
W
Size
8

Details

Upper Material
Leather
Outsole Material
Rubber
Gender
Women
Series
Deuce
Standards
SR, SD10, IC
Liner Material
Textile
Removable Insole
Yes
Metatarsal Guard
No
Color
Brown/Tan
Footwear Closure Type
Lace Up
Waterproof
No
Toe Type
Composite
Midsole Material
EVA
Style Number
AW6213
Item
Mid Shoe

Description

The Deuce Series blends iconic sneaker style with advanced safety to move seamlessly from street to worksite. Built to endure tough conditions, it delivers dependable protection without sacrificing comfort or looks. Dual-density cushioned insoles provide lasting support and shock absorption, while breathable mesh lining keeps feet cool and dry. A high-traction outsole enhances stability and grip on varied surfaces, reducing slip risks in demanding environments. Ideal for professionals who demand performance, durability, and all-day confidence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.