Men's Western Boot, 13, Composite Toe, 11 in H, Brown, GB00239

  • Mfr # GB00239

  • Zoro # G7124238


product price: $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
GB00239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00239
Zoro #
G7124238
UPC #
718562852004
Country of Origin
China

Dimensions

Size
13
Width
W
Footwear Width
W
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00239
Upper Boot Material
All Leather
Waterproof
Yes
Insulation Type
None
Footwear Construction Type
Welted
Removable Insole
Yes
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Oil Resisting Sole
Yes
Metatarsal System
No
Max. Heat Rating
600 Degrees F
CSA Footwear Standard
Not Specified
Conductive
No
Footwear Style
Western Boot
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Toe Shape
Round
Standards
ASTM F2413-11 I/75 C/75 EH
Liner Material
Mesh
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Multi Pattern
Completely Non Metallic
No
Puncture Resistant Insole
No
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Predominant Footwear Color
Brown
Midsole Material
EVA
Non-Marking Sole
Yes
Last Number or Name
Carbo-Tec LT
Waterproof Type
Georgia Boot Waterproof
Mark II Slip Test Results- Dairy Tile Dry
0.57
Footwear Closure Type
Pull On
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
0.27
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.46
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Polyurethane
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Wet
0.46
Toe Cap Material
Composite
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.57
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily
0.27
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
600 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number GB00239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.