Men's Western Boot, 14, Composite Toe, 11 in H, Brown, GB00239

  • Mfr # GB00239

  • Zoro # G7123212


product price:  $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
GB00239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00239
Zoro #
G7123212
UPC #
718562852011
Country of Origin
China

Dimensions

Size
14
Width
W
Footwear Width
W
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
14
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00239
Upper Boot Material
All Leather
Waterproof
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.46
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Conductive
No
Midsole Material
EVA
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Waterproof Type
Georgia Boot Waterproof
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Multi Pattern
Liner Material
Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Non-Metallic
Completely Non Metallic
No
Shank Material
Fiberglass
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull On
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.57
Max. Heat Rating
600 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Western Boot
Non-Marking Sole
Yes
For Outdoor Traction
No
Removable Insole
Yes
Metatarsal Guard
No
Last Number or Name
Carbo-Tec LT
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11 I/75 C/75 EH
Metatarsal System
No
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Oily
0.27
Electrical Hazard Rated
Yes
Toe Shape
Round
Wide Toe Cap
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.27
Slip-Resistance Value - Mark II - Wet
0.46
Style Family
Western Boot
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.57
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Toe Cap Material
Composite
Maximum Heat Rating
600 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
600 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number GB00239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.