Men's Western Boot, 9, Composite Toe, 11 in H, Brown, GB00239

  • Mfr # GB00239

  • Zoro # G7125723


product price: $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
GB00239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00239
Zoro #
G7125723
UPC #
718562851748
Country of Origin
China

Dimensions

Size
9
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
9

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00239
Upper Boot Material
All Leather
Waterproof
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Completely Non Metallic
No
Metatarsal System
No
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Midsole Material
EVA
Removable Insole
Yes
Insole System
Polyurethane
Footwear Construction Type
Welted
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Multi Pattern
Electrical Hazard Rated
Yes
Max. Heat Rating
600 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.57
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Mark II Slip Test Results- Dairy Tile Wet
0.46
Ninety Degree Heel
Yes
Footwear Shank Type
Non-Metallic
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
0.27
Oil Resisting Sole
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
No
Predominant Footwear Color
Brown
Upper Material Description
Leather
Footwear Style
Western Boot
Last Number or Name
Carbo-Tec LT
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Insulation Type
None
Non Metallic Upper
No
Standards
ASTM F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
Georgia Boot Waterproof
Non-Marking Sole
Yes
Insulated
No
Toe Shape
Round
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.27
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Toe Cap Material
Composite
Maximum Heat Rating
600 Degrees F
All-Leather Upper
Yes
Style Family
Western Boot
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.46
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
600 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number GB00239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.