Men's Western Work Boot, 11.5 W, Alloy Toe, 11 in H, Brown/Bone, GB00670

  • Mfr # GB00670

  • Zoro # G512161920


product price:  $195.00
/pr
Free Shipping & Returns

Key Features

Color
Brown/Bone
Gender
Men's
Waterproof
No
Style Number
GB00670
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00670
Zoro #
G512161920
UPC #
193715569495
Country of Origin
China

Dimensions

Size
11.5
Width
W
Height
11 in

Details

Item
Western Work Boot
Color
Brown/Bone
Gender
Men's
Waterproof
No
Style Number
GB00670
Toe Type
Alloy
Outsole Material
EVA/Rubber
Upper Boot Material
Leather

Description

A lightweight and flexible fit that bends to meet the hefty demands of your day. The Carbo Tec FLX alloy toe pull on is our newest 11in square toe western work boot featuring our ultra comfortable AMP advanced memory polyurethane insole. This full grain brown leather boot is equipped with leather pull loops and our FLX FIT technology on the rear for easy on and off. The EVA midsole, the double wide fiberglass Shovel Shank XL, and the rubber outsole are attached to the upper through a flexible Cement Construction. Our Carbo Tec outsole is not only oil and slip resistant but possesses great abrasion, chemical and heat resistant properties as well. The alloy toe cap on this lightweight work boot is ergonomically designed to give your toes a better range of motion. This boot meets ASTM F2413 classification.


  • • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • • ASTM F2413 Electrical Hazard Standard
  • • 11 Inches in height
  • • Full-grain leather upper
  • • Non-waterproof
  • • Cement construction
  • • Extra wide platform TPU Shovel Shank XL
  • • AMP (Advanced Memory Polyurethane) insole
  • • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
  • • Alloy safety toe for lightweight protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.