Shop AVENGER SAFETY FOOTWEAR

Men's 6-Inch Work Boot, 11 W, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225

  • Zoro # G905258367


product price: 
$
95.99
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8225
Zoro #
G905258367
UPC #
617420222990
Country of Origin
China

Dimensions

Size
11
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Non-Marking Sole
Yes
Heat Resistant
Yes
Upper Material Description
Leather
Insole Material
Memory Foam
Oil Resisting Sole
Yes
Footwear Shank
Yes
Insole Color
Black
Laces Color
Black
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Slip Resistant
Yes
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Toe Shape
Round
Electrical Hazard Rated
Yes
Insole System
Removable
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Insulation Type
None
Footwear Closure Type
Front Lace
Footwear Style
6 in Work Boot
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Footwear Construction
Direct Attach
Lugs
Metal
Wide Toe Cap
No
Completely Non Metallic
No
Metatarsal Guard Style
None
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Static Dissipative
No
Liner Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Insulated
No
Standards
ASTM F2413-18
Footwear Construction Type
Cemented
Midsole Material
Polyurethane
Removable Insole
Yes
Shank Material
Nylon
Upper Color
Brown
Resists
Oils, Slips
Upper Boot Material
All Leather
Toe Style
Round Toe
Heel Style
Defined Heel
For Outdoor Traction
Yes
Non Metallic Upper
No
Max. Heat Rating
300 Degrees F
Midsole Technology
Direct Attach
Last Number or Name
8225
Non-Marking Upper
No
Predominant Footwear Color
Brown
CSA Footwear Standard
No
Metal Chip Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Conductive
No
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard
No
Outsole Color
Black
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Direct Attach
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Slip-Resistance Value - Mark II - Wet
0.8
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
300 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.