Men's Work Boot, 10 1/2 W, Steel Toe, 8 in H, Soggy Brown, G8374

  • Mfr # G8374

  • Zoro # G4846161


product price:  $155.00
/pr
Free Shipping & Returns

Key Features

Size
10 1/2
Width
W
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8374
Zoro #
G4846161
UPC #
043538138340
Country of Origin
Dominican Republic

Dimensions

Size
10 1/2
Width
W
Height
8 in
Footwear Width
Wide
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insole System
Nonremovable Sewn Pillow Top Footbed with Mesh Covering
Footwear Style
8 in Work Boot
Insulated
No
Footwear Sole Pattern
Cleated
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Shank Material
Steel
Footwear Construction Type
Welted
Upper Material Description
Leather
Completely Non Metallic
No
Insulation Type
None
Upper Boot Material
All Leather
Metatarsal System
No
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Standards
ASTM F2413
Midsole Material
EVA
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Toe Shape
Round
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Fair
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Static Dissipative
No
Conductive
No
Removable Insole
No
Chain Saw Cut Resistant
No
Resists
Abrasions, Chemicals, Slips
Closure Type
Speed Lace
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Slip Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Series
GIANT
Material
Full Grain Leather, EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
8-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.31
All-Leather Upper
Yes
Construction
Welted
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Insole Material
Mesh
Slip-Resistance Value - Mark II - Dry
0.55
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.51
Insole Technology
Non-Removable, Sewn Pillow Top Footbed
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.