Men's 6-Inch Work Boot, 11 1/2 EEE, Steel Toe, 6 in H, Black, 804-6365

  • Mfr # 804-6365 3E 11.5

  • Zoro # G302589613


product price:  $190.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
804-6365
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6365 3E 11.5
Zoro #
G302589613
UPC #
840777175996
Country of Origin
United States

Dimensions

Size
11 1/2
Width
EEE
Height
6 in
Footwear Width
EEE
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
804-6365
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Upper Color
Black
Footwear Shank
Yes
Completely Non Metallic
No
SATRA Rating- Heel Slip on Quarry Tile
None
Insulated
No
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Metatarsal Guard Style
None
Footwear Construction
Direct Attach
Footwear Shank Type
Composite
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Insole System
Removable
Outsole Technology
Omni
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Standards
ASTM F2913
Metatarsal Guard
No
Removable Insole
Yes
Non-Marking Upper
Yes
Oil Resisting Sole
Yes
Conductive
No
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Not Rated
Midsole Material
Polyurethane
Features
Boots Can Tackle, Flexible, Lightweight, Self Cleaning
Non-Marking Sole
No
Footwear Sole Pattern
Lug
Footwear Construction Type
Direct Attach
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Waterproof Type
Seam Sealed
Safety Criteria
Oil-Resistant Sole
Static Dissipative
No
Liner Material
Waterproof Membrane
Heat Resistant
No
Last Number or Name
6365
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Shank Material
Composite
Predominant Footwear Color
Black
CSA Footwear Standard
No Puncture Protection
Upper Material Description
Leather
Puncture Resistant Insole
No
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Defined Heel
Liner Technology
Waterproof
All-Leather Upper
Yes
Construction
Direct Attached
Insole Technology
Removable
Outsole Material (PRINT)
Polyurethane, Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Technology (PRINT)
Omni
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Liner Material (PRINT)
Waterproof Membrane
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.