Men's Work Boot, 10 M, Steel Toe, 6 in H, Soggy Brown, G6374

  • Mfr # G6374

  • Zoro # G4850632


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Size
10
Width
M
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6374
Zoro #
G4850632
UPC #
043538120321
Country of Origin
Dominican Republic

Dimensions

Size
10
Width
M
Height
6 in
Footwear Width
Medium
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
10

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Shank Material
Steel
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
Chain Saw Cut Resistant
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Upper Material Description
Full Grain Leather
Waterproof Type
Gore-Tex
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Toe Shape
Round
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Footwear Sole Pattern
Cleated
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Removable Insole
No
Non-Marking Sole
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Insole System
Pillow Cushion
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Fair
Insulated
No
Electrical Hazard Rated
Yes
Midsole Material
EVA
Static Dissipative
No
Footwear Closure Type
Lace Up
Resists
Abrasions, Chemicals, Slips
Closure Type
Lace Up
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
No
Series
GIANT
Non-Marking Upper
No
Material
Full Grain Leather (Upper), EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Slip-Resistance Value - Mark II - Oily
0.31
Insole Technology
Pillow Cushioned
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.55
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.51
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Unlined
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.