Men's Work Boot, 10 W, Steel Toe, 8 in H, Soggy Brown, G8374

  • Mfr # G8374

  • Zoro # G4844226


product price:  $155.00
/pr
Free Shipping & Returns

Key Features

Size
10
Width
W
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8374
Zoro #
G4844226
UPC #
043538137510
Country of Origin
Dominican Republic

Dimensions

Size
10
Width
W
Height
8 in
Footwear Width
Medium
Overall Height
8 in
Size (PRINT)
10

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Insole System
Nonremovable Sewn Pillow Top Footbed with Mesh Covering
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Upper Material Description
Leather
Shank Material
Steel
Max. Heat Rating
Not Rated
Footwear Construction Type
Welted
Footwear Style
8 in Work Boot
Completely Non Metallic
No
Midsole Material
EVA
Footwear Closure Type
Lace Up
Insulated
No
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Upper Boot Material
All Leather
Toe Shape
Round
Footwear Sole Pattern
Cleated
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Insulation Type
None
Standards
ASTM F2413
Metatarsal System
No
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Removable Insole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Static Dissipative
No
Puncture Resistant Insole
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Closure Type
Speed Lace
Resists
Abrasions, Chemicals, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Series
GIANT
Metatarsal Guard Style
None
Slip Resistant
No
Non-Marking Upper
No
Material
Full Grain Leather, EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Dry
0.55
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.51
All-Leather Upper
Yes
Insole Technology
Non-Removable, Sewn Pillow Top Footbed
Insole Material
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Liner Technology
Moisture Wicking
Style Family
8-Inch Work Boot
Construction
Welted
Maximum Heat Rating
Not Rated
Closure
Lace Up
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Mesh
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.