Men's Work Boot, 10.5 W, Steel Toe, 6 in H, Light Brown, G6342

  • Mfr # G6342

  • Zoro # G7134911


product price: $160.00
/pr
Free Shipping & Returns

Key Features

Size
10.5
Width
W
Color
Light Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6342
Zoro #
G7134911
UPC #
043538883110
Country of Origin
Dominican Republic

Dimensions

Size
10.5
Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
G6342
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Low Lug
Electrical Hazard Rated
Yes
Toe Shape
Round
Upper Boot Material
All Leather
Insole System
AMP Polyurethane, Memory Foam
Ninety Degree Heel
No
Insulated
No
Midsole Material
EVA
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.35
Max. Heat Rating
428 Degrees F
Standards
ASTM F2413-11 I/75 C/75 EH
Last Number or Name
Wedge
Footwear Style
6 in Work Boot
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Metatarsal Guard
No
Waterproof Type
None
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Non-Marking Sole
Yes
Static Dissipative
No
Removable Insole
Yes
Insulation Type
None
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Closure
Lace Up
Insole Material
Foam, Polyurethane
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Wet
0.35
Insole Technology
AMP(TM)
Toe Cap Material
Steel
Maximum Heat Rating
428 Degrees F
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Construction
Welted
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam, Polyurethane
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
428 Degrees F
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number G6342

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.