Men's Work Boot, 11 1/2 W, Steel Toe, 8 in H, Soggy Brown, G8374

  • Mfr # G8374

  • Zoro # G4847351


product price:  $155.00
/pr
Free Shipping & Returns

Key Features

Size
11 1/2
Width
W
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8374
Zoro #
G4847351
UPC #
043538413263
Country of Origin
Dominican Republic

Dimensions

Size
11 1/2
Width
W
Height
8 in
Footwear Width
Medium
Size (PRINT)
11 1/2
Overall Height
8 in

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Non Metallic Upper
No
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Metatarsal System
No
Insulated
No
Insole System
Nonremovable Sewn Pillow Top Footbed with Mesh Covering
Predominant Footwear Color
Brown
Metatarsal Guard
No
Footwear Style
8 in Work Boot
Upper Boot Material
All Leather
Footwear Construction Type
Welted
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Shank Material
Steel
Midsole Material
EVA
Footwear Sole Pattern
Cleated
Completely Non Metallic
No
Standards
ASTM F2413
Toe Shape
Round
Insulation Type
None
Conductive
No
Removable Insole
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Chain Saw Cut Resistant
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Fair
Closure Type
Speed Lace
Resists
Abrasions, Chemicals, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Series
GIANT
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Material
Full Grain Leather, EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Toe Cap Material
Steel
Insole Material
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Insole Technology
Non-Removable, Sewn Pillow Top Footbed
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Dry
0.55
Slip-Resistance Value - Mark II - Oily
0.31
Style Family
8-Inch Work Boot
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Construction
Welted
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Mesh
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.