Men's Work Boot, 11.5 W, Steel Toe, 8 in H, Briar Brown, G8315

  • Mfr # G8315

  • Zoro # G3875471


product price: $200.00
/pr
Free Shipping & Returns

Key Features

Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G8315
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8315
Zoro #
G3875471
UPC #
043538907250
Country of Origin
Dominican Republic

Dimensions

Size
11.5
Width
W
Height
8 in
Heel Height
1 in or Greater
Footwear Width
W
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
Work Boot
Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G8315
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Welted
Metatarsal Guard
Internal
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Ninety Degree Heel
Yes
Footwear Shank Type
Steel
Liner Material
Moisture Wicking Nylon Mesh
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Max. Heat Rating
574 Degrees F
Non Metallic Upper
No
Midsole Material
Rubber
Toe Shape
Round
Removable Insole
Yes
Shank Material
Rubber
Chemical Resisting Sole
Yes
Insole System
Comfort Core
Standards
ASTM F2413-05
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Static Dissipative
No
Closure Type
Speed Lace
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Material
Leather
Style Family
8-Inch Work Boot
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
574 Degrees F
Closure
Lace Up
Construction
Welted
Insole Technology
Comfort Core
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Rubber
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
574 Degrees F
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Briar Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.