Men's Work Boot, 12 W, Steel Toe, 6 in H, Soggy Brown, G6374

  • Mfr # G6374

  • Zoro # G4849372


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Size
12
Width
W
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6374
Zoro #
G4849372
UPC #
043538120901
Country of Origin
Dominican Republic

Dimensions

Size
12
Width
W
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Wide
Size (PRINT)
12
Overall Height
6 in

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Pillow Cushion
Toe Shape
Round
Metatarsal System
No
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Cleated
Waterproof Type
Gore-Tex
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Midsole Material
EVA
Insulation Type
None
Wide Toe Cap
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Insulated
No
Conductive
No
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Resists
Abrasions, Chemicals, Slips
Closure Type
Lace Up
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
GIANT
Upper Color
Brown
Material
Full Grain Leather (Upper), EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Maximum Heat Rating
Not Rated
Insole Technology
Pillow Cushioned
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.31
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.55
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.51
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.