Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 13 M, Steel Toe, 6 in H, Light Brown, G6342

  • Mfr # G6342

  • Zoro # G7125671


product price: $160.00
/pr
Free Shipping & Returns

Key Features

Size
13
Width
M
Color
Light Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6342
Zoro #
G7125671
UPC #
043538883264
Country of Origin
Dominican Republic

Dimensions

Size
13
Width
M
Height
6 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Size (PRINT)
13
Overall Height
6 in

Details

Item
Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
G6342
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Ninety Degree Heel
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Insole System
AMP Polyurethane, Memory Foam
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Steel
Standards
ASTM F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Last Number or Name
Wedge
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Upper Material Description
Leather
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Max. Heat Rating
428 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.35
Waterproof Type
None
Toe Shape
Round
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Footwear Shank Type
Steel
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Midsole Material
EVA
Chemical Resisting Sole
Yes
Insulated
No
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Conductive
No
Footwear Sole Pattern
Low Lug
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Footwear Construction Type
Goodyear(TM) Welt
Predominant Footwear Color
Brown
Insulation Type
None
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.45
Construction
Welted
Insole Material
Foam, Polyurethane
Insole Technology
AMP(TM)
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.35
Maximum Heat Rating
428 Degrees F
Style Family
6-Inch Work Boot
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam, Polyurethane
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
428 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.