Men's Work Boot, 13 M, Steel Toe, 6 in H, Soggy Brown, G6374

  • Mfr # G6374

  • Zoro # G4849932


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Size
13
Width
M
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6374
Zoro #
G4849932
UPC #
043538120604
Country of Origin
Dominican Republic

Dimensions

Size
13
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Medium
Overall Height
6 in
Size (PRINT)
13

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metatarsal System
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Toe Shape
Round
Upper Boot Material
All Leather
Insulated
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Pillow Cushion
Conductive
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Non Metallic Upper
No
Insulation Type
None
Non-Marking Sole
No
Midsole Material
EVA
Puncture Resistant Insole
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Gore-Tex
Static Dissipative
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Cleated
Manufacturers Suggested Sole Slip Rating
Fair
Removable Insole
No
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Abrasions, Chemicals, Slips
Closure Type
Lace Up
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Non-Marking Upper
No
Series
GIANT
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
No
Material
Full Grain Leather (Upper), EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Insole Technology
Pillow Cushioned
Toe Cap Material
Steel
Construction
Welted
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Dry
0.55
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.31
All-Leather Upper
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Unlined
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.