Shop KEEN

Women's Hiker Shoe, Leather, Mesh Upper, Steel Toe, 3 in H, Blue Fog/Gargoyle, 1023220

  • Mfr # 1023220
  • Zoro # G9163592

product price: 
$
166.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1023220
Zoro #
G9163592
UPC #
191190539286
Country of Origin
Multiple
Item
Hiker Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Blue Fog/Gargoyle
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Ninety Degree Heel
Yes
Toe Shape
Round
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
Yes
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Conductive
No
Removable Insole
Yes
Metatarsal System
No
Upper Boot Material
Leather/Mesh
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Shank Material
ESS
Predominant Footwear Color
Gray
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Upper Material Description
Full Grain Leather
Style Number
1023220
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Max. Heat Rating
370 Degrees F
Insulated
No
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Siped
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Last Number or Name
Atlanta Cool II
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA, Polyurethane
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
CSA Standards Met
No Puncture-Resistant Sole
Midsole Technology
Dual Density
Midsole Technology (PRINT)
Dual Density
Style Family
Hiker Shoe
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Closure
No-Tie Lace
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
370 Degrees F
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Construction
Cemented
Maximum Heat Rating
370 Degrees F
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Blue Fog/Gargoyle

Dimensions

Size
9
Footwear Width
M
Heel Height
1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
9

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Blue Fog/Gargoyle, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 1023220, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.