Men's Work Boot, 13 W, Steel Toe, 6 in H, Briar Brown, G6315

  • Mfr # G6315

  • Zoro # G3875234


product price: $195.00
/pr
Free Shipping & Returns

Key Features

Size
13
Width
W
Color
Briar Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G6315
Zoro #
G3875234
UPC #
043538903870
Country of Origin
Dominican Republic

Dimensions

Size
13
Width
W
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Medium
Overall Height
6 in
Size (PRINT)
13

Details

Item
Work Boot
Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G6315
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Removable Insole
Yes
Puncture Resistant Insole
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Max. Heat Rating
572 Degrees F
Upper Material Description
Full Grain Leather
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Non-Marking Sole
No
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Metatarsal Guard
Internal
Footwear Sole Pattern
Cleated
Ninety Degree Heel
Yes
Insole System
Comfort Core
Non Metallic Upper
No
Shank Material
Rubber
Oil Resisting Sole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Insulation Type
None
Resists
Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Slip Resistant
No
Metatarsal Guard Style
Internal
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
Yes
Series
ANTI IMPACT
Material
Leather
Construction
Welted
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Insole Technology
Comfort Core
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.66
Slip-Resistance Value - Mark II - Wet
0.65
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Briar Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.