Men's Work Boot, 7 1/2 M, Steel Toe, 8 in H, Soggy Brown, G8374

  • Mfr # G8374

  • Zoro # G4849424


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Width
M
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8374
Zoro #
G4849424
UPC #
043538138289
Country of Origin
Dominican Republic

Dimensions

Size
7 1/2
Width
M
Height
8 in
Footwear Width
Wide
Overall Height
8 in
Size (PRINT)
7 1/2

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Upper Material Description
Leather
Non Metallic Upper
No
Insole System
Nonremovable Sewn Pillow Top Footbed with Mesh Covering
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Insulated
No
Predominant Footwear Color
Brown
Toe Shape
Round
Upper Boot Material
All Leather
Footwear Construction Type
Welted
Oil Resisting Sole
Yes
Metatarsal System
No
Footwear Sole Pattern
Cleated
Footwear Style
8 in Work Boot
Footwear Closure Type
Lace Up
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Shank Material
Steel
Liner Material
Mesh, Nylon
Standards
ASTM F2413
Insulation Type
None
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Conductive
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Manufacturers Suggested Sole Slip Rating
Fair
Static Dissipative
No
Removable Insole
No
Resists
Abrasions, Chemicals, Slips
Closure Type
Speed Lace
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Series
GIANT
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
No
Heel Style
Defined Heel
Material
Full Grain Leather, EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Insole Material
Mesh
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Dry
0.55
Toe Cap Material
Steel
Insole Technology
Non-Removable, Sewn Pillow Top Footbed
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.31
Construction
Welted
Heel Definition
Defined Heel
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Mesh
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.